Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20042004 Infiniti QX56, CSCQ17IN7015
Mfr # CSCQ17IN7015
Zoro # G6058382
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2004 To 2004 Infiniti QX56
Family Code
IN7015
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ17IN7015
- Zoro #
- G6058382
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Color
- Leatherette Red with Black sides
- Seat Position
- Rear
- For Use With
- For 2004 To 2004 Infiniti QX56
- Family Code
- IN7015
Description
Seat Covers in Leatherette for 2004-2004 Infiniti QX56 - (R), Solid bench w/ 2 removable headrests