Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20042004 Nissan Armada, CSCQ14NS7255
Mfr # CSCQ14NS7255
Zoro # G6104339
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Middle
For Use With
For 2004 To 2004 Nissan Armada
Family Code
NS7255
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ14NS7255
- Zoro #
- G6104339
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Color
- Leatherette Medium Gray with Black sides
- Seat Position
- Middle
- For Use With
- For 2004 To 2004 Nissan Armada
- Family Code
- NS7255
Description
Seat Covers in Leatherette for 2004-2004 Nissan Armada - (M), 40/20/40 split bench w/removable headrest, w/armrest, w/cupholder ..(SEW INST FOR PRODUCTION)