Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20042004 Nissan Tsuru, CSCQ17NS7071
Mfr # CSCQ17NS7071
Zoro # G6157259
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2004 To 2004 Nissan Tsuru
Family Code
NS7071
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ17NS7071
- Zoro #
- G6157259
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Color
- Leatherette Red with Black sides
- Seat Position
- Rear
- For Use With
- For 2004 To 2004 Nissan Tsuru
- Family Code
- NS7071
Description
Seat Covers in Leatherette for 2004-2004 Nissan Tsuru - (R), Solid bench, w/o armrest, w/o headrest