Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20042004 Suzuki Verona, CSCQ12SZ7013
- Mfr # CSCQ12SZ7013
- Zoro # G5995154
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2004 To 2004 Suzuki Verona
Family Code
SZ7013
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ12SZ7013
- Zoro #
- G5995154
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- For Use With
- For 2004 To 2004 Suzuki Verona
- Color
- Leatherette Charcoal Gray with Black sides
- Family Code
- SZ7013
Description
Seat Covers in Leatherette for 2004-2004 Suzuki Verona - (F), 50/50 bucket w/removable headrest, w/driver side lumbar, W/O SIDE AIRBAG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.