Shop COVERKING

Seat Covers in Leatherette for 20042004 Volkswagen Golf, CSCQ14VW7138

  • Mfr # CSCQ14VW7138

  • Zoro # G6125521


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2004 To 2004 Volkswagen Golf / GTI / Golf R
Family Code
VW7138
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ14VW7138
Zoro #
G6125521
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Medium Gray with Black sides
Seat Position
Front
For Use With
For 2004 To 2004 Volkswagen Golf / GTI / Golf R
Family Code
VW7138

Description

Seat Covers in Leatherette for 2004-2004 Volkswagen Golf / GTI / Golf R - (F), 4th Gen, GTI VR6, 50/50 bukt sport seat, w/side airbag, w/lumbar knob

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.