Shop COVERKING

Seat Covers in Leatherette for 20042004 Volvo S40, CSCQ13VO7217

  • Mfr # CSCQ13VO7217

  • Zoro # G6028291


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Rear
For Use With
For 2004 To 2004 Volvo S40
Family Code
VO7217
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ13VO7217
Zoro #
G6028291
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Light Gray with Black sides
Seat Position
Rear
For Use With
For 2004 To 2004 Volvo S40
Family Code
VO7217

Description

Seat Covers in Leatherette for 2004-2004 Volvo S40 - (R), 2nd Gen new body (built in Belgium), 60/40 split, w/3 hdrsts, w/armrst

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.