Seat Covers in Leatherette for 20042005 Ford Ranger, CSCQ4FD7223

  • Mfr # CSCQ4FD7223

  • Zoro # G6181074


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2004 To 2005 Ford Ranger
Family Code
FD7223
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCQ4FD7223
Zoro #
G6181074
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Medium Gray
Seat Position
Front
For Use With
For 2004 To 2005 Ford Ranger
Family Code
FD7223

Description

Seat Covers in Leatherette for 2004-2005 Ford Ranger - (F), 50/50 bucket w/built-in headrest, w/o armrest, w/o lumbar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.