Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20042005 Nissan Titan, CSCQ1NS7029
Mfr # CSCQ1NS7029
Zoro # G5973448
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2004 To 2005 Nissan Titan
Family Code
NS7029
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ1NS7029
- Zoro #
- G5973448
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Rear
- For Use With
- For 2004 To 2005 Nissan Titan
- Color
- Leatherette Black
- Family Code
- NS7029
Description
Seat Covers in Leatherette for 2004-2005 Nissan Titan - (R), 60/40 rear bench w/removable headrest, no armrest, FOR KING CAB ONLY