Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20042005 Toyota Prius, CSCQ2TT7281
Mfr # CSCQ2TT7281
Zoro # G6108064
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2004 To 2005 Toyota Prius
Family Code
TT7281
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ2TT7281
- Zoro #
- G6108064
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Color
- Leatherette Charcoal Gray
- Seat Position
- Front
- For Use With
- For 2004 To 2005 Toyota Prius
- Family Code
- TT7281
Description
Seat Covers in Leatherette for 2004-2005 Toyota Prius - (F), 50/50 Bucket w/removable headrest, W/O SIDE AIRBAG CUTOUT, ONLY FOR CLOTH SEATS