Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20042005 Volkswagen, CSCQ2VW7158
- Mfr # CSCQ2VW7158
- Zoro # G6163531
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2004 To 2005 Volkswagen Beetle
Family Code
VW7158
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ2VW7158
- Zoro #
- G6163531
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- For Use With
- For 2004 To 2005 Volkswagen Beetle
- Color
- Leatherette Charcoal Gray
- Family Code
- VW7158
Description
Seat Covers in Leatherette for 2004-2005 Volkswagen Beetle - (F), for GL and GL TDI models ONLY, 50/50 bucket, NOT FOR SEATS WITH LUMBAR KNOB
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov