Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20042006 Chevrolet, CSCQ2CH7957
- Mfr # CSCQ2CH7957
- Zoro # G6125339
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2004 To 2006 Chevrolet ChevyC2
Family Code
CH7957
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ2CH7957
- Zoro #
- G6125339
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Color
- Leatherette Charcoal Gray
- Seat Position
- Rear
- For Use With
- For 2004 To 2006 Chevrolet ChevyC2
- Family Code
- CH7957
Description
Seat Covers in Leatherette for 2004-2006 Chevrolet ChevyC2 - (R), SEDAN, solid bench, w/solid folding backrest, w/o headrest, MEXICAN-MARKET ONLY
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.