Seat Covers in Leatherette for 20042006 Lexus RX R, CSCQ12LX7016

  • Mfr # CSCQ12LX7016

  • Zoro # G5983954


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Rear
For Use With
For 2004 To 2006 Lexus RX
Family Code
LX7016
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ12LX7016
Zoro #
G5983954
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Charcoal Gray with Black sides
Seat Position
Rear
For Use With
For 2004 To 2006 Lexus RX
Family Code
LX7016

Description

Seat Covers in Leatherette for 2004-2006 Lexus RX - (R), RX330, 40/20/40 w/2 lg. rmvbl hdrst and 1 small cnter hdrst,w/armrst ..(SEW INST FOR PROD)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.