Shop COVERKING

Seat Covers in Leatherette for 20042006 Nissan Maxima, CSCQ17NS7351

  • Mfr # CSCQ17NS7351

  • Zoro # G6065111


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Rear
For Use With
For 2004 To 2006 Nissan Maxima
Family Code
NS7351
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ17NS7351
Zoro #
G6065111
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Red with Black sides
Seat Position
Rear
For Use With
For 2004 To 2006 Nissan Maxima
Family Code
NS7351

Description

Seat Covers in Leatherette for 2004-2006 Nissan Maxima - (R), 60/40 back, solid bottom, w/2 removable headrests, w/armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews