Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20042007 Buick, CSCQ13BK7103
Mfr # CSCQ13BK7103
Zoro # G5997318
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2004 To 2007 Buick Rendezvous
Family Code
BK7103
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ13BK7103
- Zoro #
- G5997318
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- Color
- Leatherette Light Gray with Black sides
- For Use With
- For 2004 To 2007 Buick Rendezvous
- Family Code
- BK7103
Description
Seat Covers in Leatherette for 2004-2007 Buick Rendezvous - (F), 50/50 bucket w/adjustable headrest, w/side airbag