Shop COVERKING

Seat Covers in Leatherette for 20042007 Cadillac CTS, CSCQ4CD7250

  • Mfr # CSCQ4CD7250

  • Zoro # G6181661


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2004 To 2007 Cadillac CTS
Family Code
CD7250
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ4CD7250
Zoro #
G6181661
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Medium Gray
Seat Position
Front
For Use With
For 2004 To 2007 Cadillac CTS
Family Code
CD7250

Description

Seat Covers in Leatherette for 2004-2007 Cadillac CTS - (F),50/50 bucket,w/power driver seat & power passenger seat w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews