Seat Covers in Leatherette for 20042007 Ford FreeSTAR, CSCQ12FD7233
- Mfr # CSCQ12FD7233
- Zoro # G5987192
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Middle
For Use With
For 2004 To 2007 Ford FreeSTAR Minivan
Family Code
FD7233
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ12FD7233
- Zoro #
- G5987192
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Middle
- Color
- Leatherette Charcoal Gray with Black sides
- For Use With
- For 2004 To 2007 Ford FreeSTAR Minivan
- Family Code
- FD7233
Description
Seat Covers in Leatherette for 2004-2007 Ford FreeSTAR Minivan - (M), 50/50 bucket w/removable headrest, w/armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.