Shop COVERKING

Seat Covers in Leatherette for 20042008 Pontiac Grand, CSCQ12PN7071

  • Mfr # CSCQ12PN7071

  • Zoro # G5972063


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Rear
For Use With
For 2004 To 2008 Pontiac Grand Prix
Family Code
PN7071
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ12PN7071
Zoro #
G5972063
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Rear
Color
Leatherette Charcoal Gray with Black sides
For Use With
For 2004 To 2008 Pontiac Grand Prix
Family Code
PN7071

Description

Seat Covers in Leatherette for 2004-2008 Pontiac Grand Prix - (R), 60/40 w/built-in headrest, REQUIRES PROFESSIONAL INSTALLATION

Ratings & reviews