Shop COVERKING

Seat Covers in Leatherette for 20042010 Chevrolet, CSCQ17CH7288

  • Mfr # CSCQ17CH7288
  • Zoro # G6108904

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2004 To 2010 Chevrolet Colorado
Family Code
CH7288
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ17CH7288
Zoro #
G6108904
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Red with Black sides
Seat Position
Front
For Use With
For 2004 To 2010 Chevrolet Colorado
Family Code
CH7288

Description

Seat Covers in Leatherette for 2004-2010 Chevrolet Colorado - (F), 60/40, w/o console, w/o armrst, w/bkrst levr-dr. & pass., w/o lumbar, w/btm cushn-mnt cupholder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.