Shop COVERKING

Seat Covers in Leatherette for 20042010 Chevrolet, CSCQ2CH7286

  • Mfr # CSCQ2CH7286

  • Zoro # G6067010


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2004 To 2010 Chevrolet Colorado
Family Code
CH7286
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ2CH7286
Zoro #
G6067010
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Charcoal Gray
Seat Position
Front
For Use With
For 2004 To 2010 Chevrolet Colorado
Family Code
CH7286

Description

Seat Covers in Leatherette for 2004-2010 Chevrolet Colorado - (F), 60/40 bench, w/cnsl, w/armrst, w/bkrst lever-dr, w/btm lever dr. & pass, w/dr. lumbr - EXT. CAB

Ratings & reviews