Shop COVERKING

Seat Covers in Leatherette for 20052005 Acura RSX, CSCQ17AC7044

  • Mfr # CSCQ17AC7044
  • Zoro # G6034704

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2005 To 2005 Acura RSX
Family Code
AC7044
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ17AC7044
Zoro #
G6034704
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Red with Black sides
Seat Position
Front
For Use With
For 2005 To 2005 Acura RSX
Family Code
AC7044

Description

Seat Covers in Leatherette for 2005-2005 Acura RSX - (F), 50/50 Bucket, w/ Builtin Headrest, W/Lumbar, With Side Airbag, NOT FOR TYPE S MODEL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.