Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20052005 Chevrolet, CSCQ14CH7770
Mfr # CSCQ14CH7770
Zoro # G6060412
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2005 To 2005 Chevrolet Cobalt
Family Code
CH7770
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ14CH7770
- Zoro #
- G6060412
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Color
- Leatherette Medium Gray with Black sides
- Seat Position
- Front
- For Use With
- For 2005 To 2005 Chevrolet Cobalt
- Family Code
- CH7770
Description
Seat Covers in Leatherette for 2005-2005 Chevrolet Cobalt - (F), BASE SEDAN, 50/50 bucket with removable headrest