Seat Covers in Leatherette for 20052005 Chrysler PT, CSCQ12CR7231

  • Mfr # CSCQ12CR7231

  • Zoro # G5990683


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
For Use With
For 2005 To 2005 Chrysler PT Cruiser
Family Code
CR7231
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ12CR7231
Zoro #
G5990683
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Charcoal Gray with Black sides
For Use With
For 2005 To 2005 Chrysler PT Cruiser
Family Code
CR7231

Description

Seat Covers in Leatherette for 2005-2005 Chrysler PT Cruiser - (F), 50/50 Bucket, W/Remov Hdrst, W/O Side Airbag, CONVERTIBLE ONLY, (Armrest cover not included)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.