Seat Covers in Leatherette for 20052005 Volkswagen Golf, CSCQ13VW7152

  • Mfr # CSCQ13VW7152
  • Zoro # G6045791
product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2005 To 2005 Volkswagen Golf / GTI / Golf R
Family Code
VW7152
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ13VW7152
Zoro #
G6045791
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Light Gray with Black sides
Seat Position
Front
For Use With
For 2005 To 2005 Volkswagen Golf / GTI / Golf R
Family Code
VW7152

Description

Seat Covers in Leatherette for 2005-2005 Volkswagen Golf / GTI / Golf R - (F), 4th Gen, GTI 1.8T, 50/50 bukt sport seat, w/side airbag, w/o lumbar knob

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.