Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20052006 Chevrolet, CSCQ14CH7899
Mfr # CSCQ14CH7899
Zoro # G6059064
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Middle
For Use With
For 2005 To 2006 Chevrolet TrailBlazer EXT
Family Code
CH7899
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ14CH7899
- Zoro #
- G6059064
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Color
- Leatherette Medium Gray with Black sides
- Seat Position
- Middle
- For Use With
- For 2005 To 2006 Chevrolet TrailBlazer EXT
- Family Code
- CH7899
Description
Seat Covers in Leatherette for 2005-2006 Chevrolet TrailBlazer EXT - (M), 60/40 Split Bench,W/Removable Headrest,W/O Armrest, w/center shoulder belt
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov