Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20052006 Hummer H2 suT, CSCQ1HM7001
Mfr # CSCQ1HM7001
Zoro # G5980883
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2005 To 2006 Hummer H2 suT (sport utility TRUCK)
Family Code
HM7001
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ1HM7001
- Zoro #
- G5980883
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Rear
- For Use With
- For 2005 To 2006 Hummer H2 suT (sport utility TRUCK)
- Color
- Leatherette Black
- Family Code
- HM7001
Description
Seat Covers in Leatherette for 2005-2006 Hummer H2 suT (sport utility TRUCK) - (R), 60/40, w/remov hdrsts