Shop COVERKING

Seat Covers in Leatherette for 20052006 Mazda Tribute, CSCQ13MA7219

  • Mfr # CSCQ13MA7219
  • Zoro # G6059502

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2005 To 2006 Mazda Tribute
Family Code
MA7219
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ13MA7219
Zoro #
G6059502
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Light Gray with Black sides
Seat Position
Front
For Use With
For 2005 To 2006 Mazda Tribute
Family Code
MA7219

Description

Seat Covers in Leatherette for 2005-2006 Mazda Tribute - (F), 50/50 buckt w/adjustable, not removable hdrst, w/side airbag, w/o driver lumbar

Ratings & reviews