Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20052006 Nissan, CSCQ17NS7173
Mfr # CSCQ17NS7173
Zoro # G6044924
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2005 To 2006 Nissan Pathfinder
Family Code
NS7173
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ17NS7173
- Zoro #
- G6044924
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Color
- Leatherette Red with Black sides
- Seat Position
- Front
- For Use With
- For 2005 To 2006 Nissan Pathfinder
- Family Code
- NS7173
Description
Seat Covers in Leatherette for 2005-2006 Nissan Pathfinder - (F), 50/50 bucket, w/pwr dr, w/manual pass, w/manual lumbar, w/folding pass seat, w/side airbag