Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20052006 Nissan, CSCQ1NS7239
Mfr # CSCQ1NS7239
Zoro # G5985810
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Middle
For Use With
For 2005 To 2006 Nissan Pathfinder
Family Code
NS7239
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ1NS7239
- Zoro #
- G5985810
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Middle
- Color
- Leatherette Black
- For Use With
- For 2005 To 2006 Nissan Pathfinder
- Family Code
- NS7239
Description
Seat Covers in Leatherette for 2005-2006 Nissan Pathfinder - (M), Second Row, 40/20/40, without armrest ..SPECIAL SEWING INSTRUCTION REQ FOR PRODUCTION
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov