Shop COVERKING

Seat Covers in Leatherette for 20052006 Nissan Xterra, CSCQ14NS7119

  • Mfr # CSCQ14NS7119

  • Zoro # G6076564


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2005 To 2006 Nissan Xterra
Family Code
NS7119
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ14NS7119
Zoro #
G6076564
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Medium Gray with Black sides
Seat Position
Front
For Use With
For 2005 To 2006 Nissan Xterra
Family Code
NS7119

Description

Seat Covers in Leatherette for 2005-2006 Nissan Xterra - (F), 50/50 manual bucket, w/2 turning knobs, w/manual lumbar, w/o folding pass seat, w/o side airbag

Ratings & reviews