Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20052006 Nissan Xterra, CSCQ14NS7121
- Mfr # CSCQ14NS7121
- Zoro # G6084562
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2005 To 2006 Nissan Xterra
Family Code
NS7121
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ14NS7121
- Zoro #
- G6084562
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Color
- Leatherette Medium Gray with Black sides
- Seat Position
- Front
- For Use With
- For 2005 To 2006 Nissan Xterra
- Family Code
- NS7121
Description
Seat Covers in Leatherette for 2005-2006 Nissan Xterra - (F), 50/50 manual bucket, w/2 turning knobs, w/manual lumbar, w/o folding pass seat, w/side airbag
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.