Shop COVERKING

Seat Covers in Leatherette for 20052006 Pontiac Pursuit, CSCQ12PN7354

  • Mfr # CSCQ12PN7354

  • Zoro # G5989581


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2005 To 2006 Pontiac Pursuit
Family Code
PN7354
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ12PN7354
Zoro #
G5989581
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
For Use With
For 2005 To 2006 Pontiac Pursuit
Color
Leatherette Charcoal Gray with Black sides
Family Code
PN7354

Description

Seat Covers in Leatherette for 2005-2006 Pontiac Pursuit - (F), CANADIAN, SEDAN, 50/50 bukt, w/remov hdrst, w/o dr lumbar knob on bottm cushion

Ratings & reviews