Seat Covers in Leatherette for 20052007 Dodge Dakota, CSCQ12DG7178

  • Mfr # CSCQ12DG7178

  • Zoro # G6010913


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2005 To 2007 Dodge Dakota
Family Code
DG7178
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCQ12DG7178
Zoro #
G6010913
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Charcoal Gray with Black sides
Seat Position
Front
For Use With
For 2005 To 2007 Dodge Dakota
Family Code
DG7178

Description

Seat Covers in Leatherette for 2005-2007 Dodge Dakota - (F), 40/20/40 w/adj hdrst, w/driver lumbar, w/pwr driver seat & manual pass seat, w/opening console

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.