Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20052007 Dodge Grand, CSCQ2DG7327
Mfr # CSCQ2DG7327
Zoro # G6092673
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2005 To 2007 Dodge Grand Caravan Ext. Wheelbase
Family Code
DG7327
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ2DG7327
- Zoro #
- G6092673
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Color
- Leatherette Charcoal Gray
- Seat Position
- Rear
- For Use With
- For 2005 To 2007 Dodge Grand Caravan Ext. Wheelbase
- Family Code
- DG7327
Description
Seat Covers in Leatherette for 2005-2007 Dodge Grand Caravan Ext. Wheelbase - (R), STOW-N-GO, 60/40 Split Bench, W/3 Removable Headrests ..(Sew inst required for production)