Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20052007 Dodge Magnum, CSCQ2DG7683
Mfr # CSCQ2DG7683
Zoro # G6123290
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2005 To 2007 Dodge Magnum
Family Code
DG7683
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ2DG7683
- Zoro #
- G6123290
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Color
- Leatherette Charcoal Gray
- Seat Position
- Front
- For Use With
- For 2005 To 2007 Dodge Magnum
- Family Code
- DG7683
Description
Seat Covers in Leatherette for 2005-2007 Dodge Magnum - (F), 50/50 bkt, w/dr lmbar, w/o pass lmbar, w/side airbag, Not for SRT8 Model