Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20052007 Ford Escape, CSCQ2FD7695
Mfr # CSCQ2FD7695
Zoro # G6060884
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2005 To 2007 Ford Escape
Family Code
FD7695
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ2FD7695
- Zoro #
- G6060884
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Color
- Leatherette Charcoal Gray
- Seat Position
- Rear
- For Use With
- For 2005 To 2007 Ford Escape
- Family Code
- FD7695
Description
Seat Covers in Leatherette for 2005-2007 Ford Escape - (R), HYBRID MODEL, 60/40 split bench w/3 Removable headrests, w/center shoulder belt