Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20052007 Ford Mustang, CSCQ12FD7728
Mfr # CSCQ12FD7728
Zoro # G6004272
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2005 To 2007 Ford Mustang
Family Code
FD7728
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ12FD7728
- Zoro #
- G6004272
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- Color
- Leatherette Charcoal Gray with Black sides
- For Use With
- For 2005 To 2007 Ford Mustang
- Family Code
- FD7728
Description
Seat Covers in Leatherette for 2005-2007 Ford Mustang - (F), BASE CONVERTIBLE, 50/50 bucket with removable headrest, w/o side airbag