Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20052007 Ford Truck, CSCQ13FD7663
Mfr # CSCQ13FD7663
Zoro # G6024152
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2005 To 2007 Ford Truck F-250, 350 (Super Duty)
Family Code
FD7663
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ13FD7663
- Zoro #
- G6024152
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Color
- Leatherette Light Gray with Black sides
- Seat Position
- Rear
- For Use With
- For 2005 To 2007 Ford Truck F-250, 350 (Super Duty)
- Family Code
- FD7663
Description
Seat Covers in Leatherette for 2005-2007 Ford Truck F-250, 350 (Super Duty) - (R), CREW CAB, 60/40, 60 on dr side, w/armrest & cupholder, w/2 rmv hdrst, Also fits F-450 & F-550
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov