Shop COVERKING

Seat Covers in Leatherette for 20052007 Ford Truck, CSCQ2FD7664

  • Mfr # CSCQ2FD7664
  • Zoro # G6063142

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Rear
For Use With
For 2005 To 2007 Ford Truck F-250, 350 (Super Duty)
Family Code
FD7664
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ2FD7664
Zoro #
G6063142
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Charcoal Gray
Seat Position
Rear
For Use With
For 2005 To 2007 Ford Truck F-250, 350 (Super Duty)
Family Code
FD7664

Description

Seat Covers in Leatherette for 2005-2007 Ford Truck F-250, 350 (Super Duty) - (R), CREW CAB, Solid Bench, w/o armrest, w/o headrest, also fits F-450 and F-550

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.