Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20052007 Jeep Grand, CSCQ1JP7128
Mfr # CSCQ1JP7128
Zoro # G6014641
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2005 To 2007 Jeep Grand Cherokee
Family Code
JP7128
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ1JP7128
- Zoro #
- G6014641
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Color
- Leatherette Black
- Seat Position
- Rear
- For Use With
- For 2005 To 2007 Jeep Grand Cherokee
- Family Code
- JP7128
Description
Seat Covers in Leatherette for 2005-2007 Jeep Grand Cherokee - (R), LIMITED MODEL, 60/40 split bench, w/adjustable headrest, w/armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov