Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20052008 Pontiac Vibe, CSCQ14PN7198
Mfr # CSCQ14PN7198
Zoro # G6108502
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2005 To 2008 Pontiac Vibe
Family Code
PN7198
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ14PN7198
- Zoro #
- G6108502
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Color
- Leatherette Medium Gray with Black sides
- Seat Position
- Rear
- For Use With
- For 2005 To 2008 Pontiac Vibe
- Family Code
- PN7198
Description
Seat Covers in Leatherette for 2005-2008 Pontiac Vibe - (R), 60/40 Split Rear Bench w/removable headrest ..(special sewing instruction for production)