Shop COVERKING

Seat Covers in Leatherette for 20052008 Toyota Matrix, CSCQ2TT7287

  • Mfr # CSCQ2TT7287

  • Zoro # G6104269


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2005 To 2008 Toyota Matrix
Family Code
TT7287
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ2TT7287
Zoro #
G6104269
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Charcoal Gray
Seat Position
Front
For Use With
For 2005 To 2008 Toyota Matrix
Family Code
TT7287

Description

Seat Covers in Leatherette for 2005-2008 Toyota Matrix - (F), XR MODEL, 50/50 Bukt w/removable headrest, w/o side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews