Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20052008 Toyota Sienna, CSCQ12TT7379
- Mfr # CSCQ12TT7379
- Zoro # G5969184
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Middle
For Use With
For 2005 To 2008 Toyota Sienna
Family Code
TT7379
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ12TT7379
- Zoro #
- G5969184
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Middle
- Color
- Leatherette Charcoal Gray with Black sides
- For Use With
- For 2005 To 2008 Toyota Sienna
- Family Code
- TT7379
Description
Seat Covers in Leatherette for 2005-2008 Toyota Sienna - (M), 50/50 bucket, w/removable headrest, w/"banana" armrests (2 per seat)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov