Seat Covers in Leatherette for 20052009 Chevrolet, CSCQ1CH7422

  • Mfr # CSCQ1CH7422

  • Zoro # G5946148


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2005 To 2009 Chevrolet Equinox
Family Code
CH7422
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCQ1CH7422
Zoro #
G5946148
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Black
Seat Position
Front
For Use With
For 2005 To 2009 Chevrolet Equinox
Family Code
CH7422

Description

Seat Covers in Leatherette for 2005-2009 Chevrolet Equinox - (F), 50/50 bucket, w/manual seats, NOT FOR 08-09 SPORT MODEL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.