Shop COVERKING

Seat Covers in Leatherette for 20052009 Pontiac G6, CSCQ12PN7306

  • Mfr # CSCQ12PN7306
  • Zoro # G5992144

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Rear
For Use With
For 2005 To 2009 Pontiac G6
Family Code
PN7306
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ12PN7306
Zoro #
G5992144
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Rear
Color
Leatherette Charcoal Gray with Black sides
For Use With
For 2005 To 2009 Pontiac G6
Family Code
PN7306

Description

Seat Covers in Leatherette for 2005-2009 Pontiac G6 - (R), 4-Door, 60/40 Backrest, Solid Bottom, W/Removable Headrest, W/O Armrest, REQ PROF INSTALLATION

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.