Seat Covers in Leatherette for 20062006 Cadillac, CSCQ12CD7237

  • Mfr # CSCQ12CD7237

  • Zoro # G5987034


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Middle
For Use With
For 2006 To 2006 Cadillac Escalade Base
Family Code
CD7237
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCQ12CD7237
Zoro #
G5987034
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Charcoal Gray with Black sides
Seat Position
Middle
For Use With
For 2006 To 2006 Cadillac Escalade Base
Family Code
CD7237

Description

Seat Covers in Leatherette for 2006-2006 Cadillac Escalade Base - (M), 60/40, w/flip-back hdrsts,ONLY FOR SEATS W/UPHOLSTERY LOOP LOCATED ON BACKREST BELOW ARMREST

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.