Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seat Covers in Leatherette for 20062006 Cadillac, CSCQ1CD7237

  • Mfr # CSCQ1CD7237

  • Zoro # G5987700


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Middle
For Use With
For 2006 To 2006 Cadillac Escalade Base
Family Code
CD7237
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCQ1CD7237
Zoro #
G5987700
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Black
Seat Position
Middle
For Use With
For 2006 To 2006 Cadillac Escalade Base
Family Code
CD7237

Description

Seat Covers in Leatherette for 2006-2006 Cadillac Escalade Base - (M), 60/40, w/flip-back hdrsts,ONLY FOR SEATS W/UPHOLSTERY LOOP LOCATED ON BACKREST BELOW ARMREST

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.