Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20062006 Ford Fusion, CSCQ12FD7844
Mfr # CSCQ12FD7844
Zoro # G5992381
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2006 To 2006 Ford Fusion
Family Code
FD7844
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ12FD7844
- Zoro #
- G5992381
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- Color
- Leatherette Charcoal Gray with Black sides
- For Use With
- For 2006 To 2006 Ford Fusion
- Family Code
- FD7844
Description
Seat Covers in Leatherette for 2006-2006 Ford Fusion - (F), 50/50 bucket, w/removable headrest, w/o side airbag