Shop COVERKING

Seat Covers in Leatherette for 20062006 GMC Yukon, CSCQ12GM7592

  • Mfr # CSCQ12GM7592

  • Zoro # G5986090


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2006 To 2006 GMC Yukon
Family Code
GM7592
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ12GM7592
Zoro #
G5986090
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
For Use With
For 2006 To 2006 GMC Yukon
Color
Leatherette Charcoal Gray with Black sides
Family Code
GM7592

Description

Seat Covers in Leatherette for 2006-2006 GMC Yukon - (F), 50/50 Bucket, W/Armrest,W/Builtin Belt, W/Pwr Dr & Manual Pas Seat, W/Side Airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews