Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20062006 GMC Yukon XL, CSCQ1GM7536
Mfr # CSCQ1GM7536
Zoro # G5997482
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Middle
For Use With
For 2006 To 2006 GMC Yukon XL
Family Code
GM7536
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ1GM7536
- Zoro #
- G5997482
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Middle
- For Use With
- For 2006 To 2006 GMC Yukon XL
- Color
- Leatherette Black
- Family Code
- GM7536
Description
Seat Covers in Leatherette for 2006-2006 GMC Yukon XL - (M), 50/50 Bucket w/armrest, w/Removable headrest, Second Row
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov