
Seat Covers in Leatherette for 20062006 Nissan Platina, CSCQ12NS7264
Mfr # CSCQ12NS7264
Zoro # G5958118
product price:Â $329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2006 To 2006 Nissan Platina
Family Code
NS7264
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CSCQ12NS7264
Zoro #
G5958118
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Rear
For Use With
For 2006 To 2006 Nissan Platina
Color
Leatherette Charcoal Gray with Black sides
Family Code
NS7264
Description
Seat Covers in Leatherette for 2006-2006 Nissan Platina - (R), banco sólido, el asiento no se abre, sin el apoyo para la cabeza
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.